missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Stedim Stainless-steel Syringe Filter Holder
£344.00 - £870.00
Product Code | Brand | Description | Material | Max. Pressure | Filtration Area | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Material | Max. Pressure | Filtration Area | Price | Quantity & Availability | ||
10424451
|
Sartorius
16214 |
Syringe filter holder | PTFE-coated Stainless Steel | 7 bar | 3 cm2 |
£344.00
Each |
In Stock
Log in to see stock. |
||
10019450
|
Sartorius
16254 |
In-line filter holder | Stainless Steel | 20 bar | 13 cm2 |
£870.00
Each |
In Stock
Log in to see stock. |
||
Description
- Syringe Filter Holder is recommended for the filtration of volumes of up to about 100 ml.
- In-Line Filter Holder has been designed for in-Line filtration with a pressure of up to 20 bar using 47mm Filter.