missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Stainless Steel Pressure Filter Holder

16249 is a practical filter holder for the filtration of up to 5 liter volumes. It can be attached to a tripod with the help of a steel rod which can be screwed in.

Brand:  Sartorius 16249

Additional Details : Weight : 1.19700kg

Product Code. 15992520

  • £1485.00 / Each
In Stock
to see stock.
Add to basket

Description

Description

16249 is a practical filter holder for the filtration of up to 5 liter volumes. It can be attached to a tripod with the help of a steel rod which can be screwed in.

  • 16249 is a practical filter holder for the filtration of up to 5 liter volumes
  • It can be attached to a tripod with the help of a steel rod which can be screwed in
Specifications

Specifications

Stainless Steel
13 cm2
Pressure Filter Holder
200 mL
4.7 cm
Stainless Steel
Each
200 mL
200 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers