missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Quintix™ Topload Weighing Balances

Advanced weighing technology provides reliable and accurate results

Brand:  Sartorius™ Quintix6100-1S

Code : NEW

Additional Details : Weight : 11.00000kg

 View more versions of this product

Product Code. 15346811

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
View alternative products »


Includes: Universal power adapter, in-use cover, application guide, dust cover for analytical balance

Description

Description

Offers smart and efficient weighing, improved workflows with touch-screen and scroll technology which enables user to easily navigate through all balance operations without a manual.
 
  • Save time and improve workflow with simple menu navigation and integrated applications at the touch of a key
  • Clearly visible icons provide easy-to-follow balance operations; displayed results give users immediate feedback and confidence
  • Maximum accuracy all the time, thanks to isoCAL; fully automatic internal calibration and balance adjustment
  • Record keeping is easier with Quintix USB “plug and work” connectivity to a printer or computer
 
Specifications
  • Level control: Glass level indicator with air bubble for centering
  • Calibration: Internal, fully automatic, motorized calibration and adjustment with configurable action level; also offers external
  • Weighing units: g, ct, mom, kg, lb, oz, ozt, tlh, tls, tlt, GN, dwt, mg, parts/lb, tlc, Kt, tol, bat, MS, N
  • Stability indicator: Yes
  • Tamper protection: Supervisor lock
  • Housing protection: Acetone cleanable housing
  • Verified models: Yes
  • Language selection: English, French, Spanish
  • Theft lock: Kensington lock and lockdown capability for cable or chain
  • Output: Mini-USB
  • Power: 100-240V (universal)
 
Standard Applications: Weighing; Density; Percentage; Checking, Peak hold, Counting; Unstable conditions.
Special Lab Applications: Mixing; Components; Statistics and Conversion.
 
Note
USB Cables can be purchased Separately ( cat. number 14558112 or 14558111)
Specifications

Specifications

6.1 kg
Mini USB
36cm
9.5cm
Automatic
500mg
Gold, Die-cast Aluminum, ABS Plastic
10 to 30°C
2w
21.6cm
Carat, grain, milligram, pound, ounce, pennyweight
Color Graphic Display
Precision balance
GLP, GMP
1000 mg
Universal power adapter, in-use cover, application
30mg
6100
1.5 sec.
100/240V
4.7kg
18cm
2 Years
Videos