missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Quintix™ Precision Weighing Balances

Advanced weighing technology provides reliable and accurate results

Brand:  Sartorius QUINTIX213-1S


Code : 18

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 13552980

  • £2680.00 / Each
In Stock
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Includes: Universal power adapter, in-use cover, application guide, dust cover for analytical balance

Description

Description

Advanced weighing technology provides reliable and accurate results

Offers smart and efficient weighing, improved workflows with touch-screen and scroll technology which enables user to easily navigate through all balance operations without a manual.
 
  • Simple menu navigation and integrated applications at the touch of a key
  • Clearly visible icons provide easy-to-follow balance operations; displayed results give users immediate feedback and confidence
  • Maximum accuracy all the time, thanks to isoCAL™; fully automatic internal calibration and balance adjustment
  • Record keeping is easier with Quintix USB “plug and work” connectivity to a printer or computer
 
Specifications
  • Level control: Glass level indicator with air bubble for centering
  • Calibration: Internal, fully automatic, motorized calibration; also offers external
  • Weighing units: g, ct, mom, kg, lb, oz, ozt, tlh, tls, tlt, GN, dwt, mg, parts/lb, tlc, Kt, tol, bat, MS, N
  • Stability indicator: Yes
  • Tamper protection: Supervisor lock
  • Housing protection: Acetone cleanable housing
  • Verified models: Yes
  • Language selection: English, French, Spanish
  • Theft lock: Kensington lock and lockdown capability for cable or chain
  • Output: Mini-USB
  • Power: 100-240V (universal)
 
Standard applications: weighing; density; percentage; checking, peak hold, counting; unstable conditions. Special lab applications include mixing; components; statistics and conversion.
Specifications

Specifications

GLP, GMP
210 g
1 mg
Universal power adapter, in-use cover, application
±2 mg
213
1 sec.
10°C to 30°C
2 Years
21.6 cm
12.6 in.
32 cm
14.1 in.
10.8 lb.
100/240 V
Mini USB
Color Graphic Display
Carat, grain, milligram, pound, ounce, pennyweight
Manual
Gold, Die-cast Aluminum, ABS Plastic
1 mg
50°F to 86°F
Precision Balance
8.5 in.
12 cm
8.2 in.
20.9 cm
36 cm
4.9 kg
2 w
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers