missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Quantitative Grade 393 Filter Papers

These filter papers are used for quantitative and gravimetric analyses as well as for pressure or vacuum filtration. They are made out of 100 % cotton linters with an α-cellulose content of > 98 % and are acid-washed to make the papers ashless and achieve high purity.

Brand:  Sartorius FT-3-127-240

Code : NEW

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10710573

  • £248.00 / Pack of 100
Estimated Shipment: 12-06-2024
to see stock.
Add to basket

Description

Description

Quantitative Grade 393 Filter Papers

Made of 100% cotton linters. Ash-free (ash content ≤ 0.01 % according to DIN 540370). Wet-strengthened. Color-coded box for easy selection.
Specifications

Specifications

Purple
1 to 2 μm
393
0.18 mm
Disc
250 sec.
100/Pk.
240 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers