missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Quantitative Grade 391 Filter Papers
Used for quantitative and gravimetric analyses, as well as for pressure or vacuum filtration. Sartorius Qualitative Grade 391 Filter Papers are made of 100% cotton linters with an α-cellulose content of >98%.
Brand: Sartorius FT-3-104-150
Code : NEW
Additional Details : Weight : 0.16450kg
Description
- Acid-washed to achieve high purity
- Ash-free (ash content ≤ 0.01 % according to DIN 540370)
- Wet-strengthened
- Color-coded box for easy selection
Specifications
84 g/m2 | |
Disc | |
2 to 3 μm | |
quantitative and gravimetric analyses, pressure or vacuum filtration | |
100/Pk. | |
150 mm |
Blue | |
Cotton Linters | |
180 sec. | |
391 | |
0.15 mm |