Learn More
Sartorius Quantitative Grade 389 F Filter Papers
These filter papers are used for quantitative and gravimetric analyses as well as for pressure or vacuum filtration. They are made out of 100 % cotton linters with an α-cellulose content of > 98 % and are acid-washed to make the papers ashless and achieve high purity.
Brand: Sartorius FT-3-112-110
Code : NEW
Additional Details : Weight : 0.01000kg
Description
- Ash-free (ash content ≤ 0.01 % according to DIN 540370)
- Wet-strengthened
- Color-coded box for easy selection
Specifications
Yellow | |
8 to 12 μm | |
389 | |
0.19 mm |
Disc | |
20 sec. | |
100/Pk. | |
110 mm |