missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Polycarbonate Track Etch Membrane Filters

Manufactured from high grade polycarbonate film using track-etch technology.

Brand:  Sartorius™ 23007--25------N

Code : NEW

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10489311

  • £85.10 / Pack of 100


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

Polycarbonate Track Etch Membrane retain particles on their surfaces. Their capillary pore structure is uniform and precise, with a narrow pore size distribution. Track-etch membranes are an excellent choice for accurate fractionation of particles because of their smooth, flat surface results in high particulate visibility. Track-etch technology offers the user distinct performance advantages when excellent surface capture and high sample visibility are required. Applications: Particulate analysis, epifluorescence miroscopy, fluid clarification, cytology, cell biology, bioassays, water microbiology, environmental analysis.

Specifications

Specifications

0.2μm
25mm
Yes
23 to 27μm
Polycarbonate Track-Etched (PCTE)
100/pk.
Particulate analysis; epifluorescence miroscopy; fluid clarification; cytology; cell biology; bioassays; water microbiology; environmental analysis.
Videos