Learn More
Sartorius Polyamide (Nylon) Membrane Filters
Recommended for particle-removing filtration of water, aqueous solutions and solvents for analytical determination. Sartorius Polyamide (Nylon) Membrane Filters are white, non-sterile filters without grids. Choose from two pore sizes in four diameters. Bulk packed for space and cost savings.
Brand: Sartorius 25007--47------N
Code : 53
Additional Details : Weight : 0.10000kg
Alert:
Their high non-specific adsorption, which can cause loss of important substances (e.g. from tissue culture solutions), limit their application. For these kind of solutions, the low adsorption membrane filters—CA and PES—are preferred.
Description
Recommended for particle-removing filtration of water, aqueous solutions and solvents for analytical determination. Sartorius Polyamide (Nylon) Membrane Filters are white, non-sterile filters without grids. Choose from two pore sizes in four diameters. Bulk packed for space and cost savings.
- Hydrophilic membranes with a relatively high non-specific adsorption (BSA 100μg/cm²)
- Chemically resistant to alkaline solutions and organic solvents
- Ideally recommended for the following applications:
- Highly recommended for the isolation of Legionella
- Particle removal from aqueous solutions and solvents for analysis, such as HPLC
- Sterile filtration of aqueous solutions and solvents
- Available in a variety of options:
- 0.2 and 0.45μm pore sizes
- 13, 25, 47 and 90mm diameters
- Can be sterilized by autoclaving at 121° or 134°C or with ethylene oxide
- Bulk packed in boxes of 100 (boxes of 25 for 90mm filters)
Specifications
Autoclavable | |
White | |
Polyamide (Nylon) | |
0.2 μm | |
15mL/min. | |
Hydrophilic | |
115 μm | |
47 mm |
3.2bar | |
Membrane Filter | |
Nylon | |
Non-sterile | |
Recommended for particle removing filtration of water; aqueous solutions and solvents for analytical determination. | |
100/Pk. | |
Membrane Filter |