Learn More
Sartorius Minisart™ SRP Syringe Filters, Nonsterile
Ready-to-use units for simple, rapid and reliable ultracleaning of small volume samples for the HPLC or GC analysis
Brand: Sartorius 17573----------K
136.84 GBP valid until 2024-05-06
Use promo code "21711" to get your promotional price.
Code : 53
Additional Details : Weight : 0.10000kg
Description
Ready-to-use units for simple, rapid and reliable ultracleaning of small volume samples for the HPLC or GC analysis
Minisart SRP units with a clean and chemically inert PTFE membrane. For solvents such as acetone, dimethylformamide and DMSO, or for aggressive aqueous liquids.
- Nonsterile filtration
- Sample cleaning
- Particle removal
- Easy to handle
- Proven quality
- 100% tested during manufacture
Specifications
Single-use | |
0.2 μm | |
For simple, rapid and reliable ultracleaning of small volume samples for the HPLC or GC analysis. | |
50/Pk. | |
15 mm |
PTFE | |
Non-sterile | |
Luer Slip | |
Syringe Filter |