missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Minisart™ SRP Syringe Filters, Nonsterile

Designed for ultracleaning of small volume samples for the HPLC or GC analysis. Sartorius Minisart™ SRP Syringe Filters are single-use filtration units with a chemically resistant PTFE membrane and male luer slip outlet. Available in 4, 15 and 25mm diameter filters with 0.2 or 0.45 μm pores.

Brand:  Sartorius 17575----------K

Code : 53

Additional Details : Weight : 0.09000kg

 View more versions of this product

Product Code. 10109470

  • £158.00 / Pack of 50
In Stock
to see stock.
Add to basket

Description

Description

Designed for ultracleaning of small volume samples for the HPLC or GC analysis. Sartorius Minisart™ SRP Syringe Filters are single-use filtration units with a chemically resistant PTFE membrane and male luer slip outlet. Available in 4, 15 and 25mm diameter filters with 0.2 or 0.45 μm pores.

Simple, rapid and reliable ultracleaning
  • Feature a coating-free, hydrophobic PTFE membrane that is chemically inert
  • Ideal for filtering small volume samples to be used in HPLC or GC analysis
  • Chemically-resistant for compatibility with solvents (e.g. acetone, dimethylformamide and DMSO) or aggressive aqueous liquids
  • Units are almost free of leachables and extractables, and reliably filter with no leakage
  • Low adsorption of analytes and maximum chemical compatibility
Maximum user convenience
  • Provides rapid sterilization with high flow rates at low inlet pressures
  • Complete, single-use units are ready to use and easy to handle
  • Female luer lock inlet with male luer slip outlet connectors
  • Proven quality and 100% tested during manufacture
  • Sterile (ethylene oxide) option available
Minisart™ SRP 15mm units with small spike outlet is recommended for filtering narrow-necked vials
Specifications

Specifications

Single-use
PTFE
Non-sterile
For simple, rapid and reliable ultracleaning of small volume samples for the HPLC or GC analysis.
Polypropylene
Male Luer Slip
50/Pk.
25 mm
Hydrophobic
0.2 μm
4.5 cm2
0.1 mL
Female Luer Lock
4.5bar
Syringe Filter
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers