Learn More
Sartorius Minisart™ RC Syringe Filters, Sterile
For rapid small volume particle removal filtration with maximum user convinience.
Brand: Sartorius 17764--------ACK
275.74 GBP valid until 2024-05-06
Use promo code "21711" to get your promotional price.
Code : 53
Additional Details : Weight : 1.00000kg
Description
Minisart RC Units with hydrophilic, solvent-resistant RC-membranes. Ready-to-use syringe filter units for simple, rapid and reliable ultracleaning of small-volume samples for the HPLC or GC analysis. Minisart RC units outperform competitive hydrophilic units in terms of compatibility with aqueous solutions and solvent mixtures. Minisart Syringe Filter holders for rapid small volume particle removal filtration with maximum user convinience. Fitted on standard syringes.
- Sample cleaning
- Particle removal
- Easy to use
- Proven quality
- 100 % tested during manufacture
Specifications
Single-use | |
0.2 μm | |
25 mm |
Regenerated Cellulose | |
Syringe Filter |