Learn More
Sartorius Minisart™ NY Syringe Filter, Sterile
Filter both aqueous and solvent-based samples with maximum convenience. Sartorius Minisart™ NY Syringe Filter, Sterile is ideal for rapid small volume filtration. These ready-to-use units offer high flow rates at low inlet pressures for rapid sterile filtration using a standard syringe.
Brand: Sartorius 17845--------ACK
140.20 GBP valid until 2024-03-31
Use promo code "21663" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.31500kg
Description
Minisart™ NY syringe filters are ideal for rapid sterile filtration and particle removal. Each ready-to-use filter unit is 100% tested during manufacture to ensure quality and reliability.- Easy-to-handle filters can be fitted on a standard syringe
- Features a hydrophilic nylon (polyamide) membrane with a 0.2μm pore for sterile filtration
- Each 25mm diameter polypropylene filter is optimized for reliable sample preparation
- Individually wrapped filters are pre-sterilized using Ethylene oxide
Specifications
Opaque | |
Standard Syringe | |
0.2 μm | |
4.5 cm2 | |
0.15 mL | |
Female luer lock | |
4.5 bar | |
121°C for 30 min. | |
25 mm |
Single-use | |
Polyamide | |
Sterile | |
For rapid small volume filtration of both aqueous and solvent-based samples | |
Polypropylene | |
Male luer Slip | |
50/Pk. | |
Syringe Filter |