missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Minisart™ NY Syringe Filters: Nonsterile

For rapid small volume filtration of both aqueous and solvent-based samples with maximum user convenience.

Brand:  Sartorius™ 1776B----------Q

Code : NEW

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 11710826

  • £648.00 / Pack of 500


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

Ready-to-use units, which offer flow rates at low inlet pressures, make rapid filtration possible. Fitted on a standard syringe.

  • Particle removal
  • Easy to handle
  • Proven quality
  • 100% tested during manufacture

Specifications

Specifications

Syringe Filter
Polyamide (Nylon) Filter
Yes
500/pk.
No
15mm
For rapid small volume filtration of both aqueous and solvent-based samples with maximum user convinience
Luer Slip
0.2μm
Videos