missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Minisart™ High Flow (HF) Syringe Filters

Designed for fast and reliable filtration of small to medium volumes. Sartorius Minisart™ High Flow (HF) Syringe Filters are complete, ready-to-connect units with a high-flow PES membrane. These 28mm filters are available in sterile and non-sterile options, with a 0.2 or 0.45μm pore size.

Brand:  Sartorius 16537----------K

160.89 GBP valid until 2024-05-06
Use promo code "21711" to get your promotional price.



Code : 53

Additional Details : Weight : 0.37800kg

 View more versions of this product

Product Code. 10367311

  • £245.00 / Pack of 50
In Stock
to see stock.
Add to basket

Description

Description

Designed for fast and reliable filtration of small to medium volumes. Sartorius Minisart™ High Flow (HF) Syringe Filters are complete, ready-to-connect units with a high-flow PES membrane. These 28mm filters are available in sterile and non-sterile options, with a 0.2 or 0.45μm pore size.

Fast and reliable sterile filtration
  • Provides excellent flow rate at low inlet pressures
  • Ideal for a wide variety of applications: sterile filtration, particle removal and ultra-cleaning
  • Features high-quality polyethersulfone (PES) membranes
    • Asymmetric membrane structure behaves almost like a pre-filter
    • Accommodates solutions with a pH of 1–13
    • Can be sterilized by ethylene oxide (EO) or gamma irradiation
    • Suitable for gluing and assembly to tubing
  • Medical acrylic (MBS) housing is almost free of leachables and extractables
  • Reliably filters small to medium volumes with no leakage
  • Female luer lock inlet with a choice of male luer lock or male luer slip outlet
Maximum user convenience
  • Complete, ready-to-connect filter units are easy to handle
  • Eliminates time consuming prep work (e.g. changing the filter, cleaning the filtration system)
  • Disposable, single-use units are an economical option
  • Proven quality and 100% tested during manufacture
  • Sterile (ethylene oxide) and non-sterile options
Specifications

Specifications

Dark Yellow
PES
Sterile
For sterile and reliable filtration of small to medium volumes
MBS
Male Luer Lok
50/Pk.
28 mm
Single-use
0.45 μm
6.45 cm2
0.15 mL
Female Luer Lok
6.0bar
Syringe Filter
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers