Learn More
Sartorius Minisart™ Air Syringe Filters with Needle
For sterile venting and gas filtration, gamma-irradiatable PTFE membrane
Brand: Sartorius 16596--------HNK
181.99 GBP valid until 2024-05-06
Use promo code "21711" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.01000kg
Description
For sterilization and removal of particles from air and other gasses.
- Easy to use
- Proven quality
- Economical
- 100 % tested during manufacture
- Dia.: 15mm
- 0.2μm
- With needle
Specifications
PTFE | |
Needle | |
15 mm |
MBS | |
Syringe Filter |