missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Minisart™ Air Syringe Filters with Male Luer Lock, Nonsterile
For venting and gas filtration, gamma-irradiatable PTFE membrane
Brand: Sartorius 1751A----------Q
Code : NEW
Additional Details : Weight : 0.01000kg
Description
For sterilization and removal of particles from air and other gasses.
- Easy to use
- Proven quality
- Economical
- 100 % tested during manufacture
- Hydrophobic
- Dia.: 15mm
- 0.2μm
- With male luer slip
- Non-sterile
Specifications
Single-use | |
Non-sterile | |
Syringe Filter |
PTFE | |
Luer slip outlet | |
26 mm |