Learn More
Sartorius Microsart™ e.motion Membrane Filters
Membrane Filters suitable for use in the Microsart e.motion dispenser
Brand: Sartorius 13006Z-47----SCM
321.04 GBP valid until 2024-12-31
Use promo code "21931" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.09000kg
Description
Membrane Filters suitable for use in the Microsart e.motion dispenser
The membrane filters suitable for use in the Microsart™ e.motion dispenser are sterile-sealed, without protective paper on top of each filter, in a specially designed individual package on a band. The special pleating of the band of membrane filter units ensures that they are perfectly flat when dispensed.The shape of the sealed band guarantees uniform dispensing of the individual membrane filters.The Microsart™ e.motion Membrane Filters are also ideal suitable for all users of Sartorius Nutrient Pad Sets: Most of the NPS types are available with membranes for dispensers.
- outstanding recovery rates for microorganisms
- 0.45μm are acc. to ISO 7704
- Multi-fit: Fits into other dispensers
- protective paper-free
- packaged on a special pleated band
- product data are printed on
- High Flow membranes available
- gamma irradiated, 25kGray
47 or 50mm in diameter, white, grey or green and gridded
Growth Promotion Test acc. to ISO 7704
Specifications
Gray | |
0.45 μm | |
For colony count; sterility testing; particle count; microscopy | |
300/Pk. |
Cellulose Nitrate | |
Sterile | |
White | |
47 mm |