missing translation for 'onlineSavingsMsg'
Learn More

Sartorius MGG Grade Glass Microfiber Filters w/o Binder

Binder free glass microfiber filters are suitable for analytical and gravimetric analyses. They are also used as prefilter.

Brand:  Sartorius FT-3-1106-110

Code : NEW

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 11715336

  • £99.90 / Pack of 100
Estimated Shipment: 23-05-2024
to see stock.
Add to basket

Description

Description

Ideal for critical analyses in which impurities can be washed out of the filter.
Specifications

Specifications

32mbar
Disc
1.5 μm
38 sec.
MGG
500°C
0.28 mm
11 cm
White
Borosilicate Glass Microfiber
Non-sterile
Ideal for critical analyses in which impurities can be washed out of the filter
932°F
0.01 in.
4.33 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers