missing translation for 'onlineSavingsMsg'
Learn More

Sartorius MGF Grade Glass Microfiber Filters w/o Binder

Binder free glass microfiber filters are suitable for analytical and gravimetric analyses. They are also used as prefilter.

Brand:  Sartorius FT-3-1105-050

Code : NEW

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10515521

  • £127.00 / Pack of 100
In Stock
to see stock.
Add to basket

Description

Description

Application Examples: Clarification of protein solutions, Toxicity Characteristic Leaching Procedure (TCLP) Test.
Specifications

Specifications

145mbar
Disc
0.7 μm
Critical analyses in which impurities can be washed out of the filter
932°F
0.015 in.
1.96 in.
White
Borosilicate Glass Microfiber
Non-sterile
MGF
500°C
0.4 mm
5 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers