missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius MGC Grade Glass Microfiber Filters without Binder
Binder free MGC Grade Glass Microfiber Filters are suitable for analytical and gravimetric analyses. They are also used as prefilter.
Brand: Sartorius FT-3-1103-047
Code : NEW
Additional Details : Weight : 0.10000kg
Description
- Applications include: Analysis of suspended solids in wastewater according to EN 872
Specifications
51 mbar | |
Glass Microfiber Filters without Binder | |
Borosilicate Glass Microfiber | |
Non-sterile | |
Ideal for critical analyses in which impurities can be washed out of the filter | |
932°F to 1022°F | |
0.009 in. | |
1.8 in. |
White | |
Disc | |
1.2 μm | |
66 sec. | |
MGC | |
500°C to 550°C | |
0.25 mm | |
4.7 cm |