missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Low Retention SafetySpace™ Filter Tips

Maximize sample recovery, pipetting precision and sample security. Sartorius Low Retention SafetySpace™ Filter Tips feature a liquid-repellent surface, additive-free filter and a perfect-sealing fit. Compatible with Sartorius pipettes. Sterile tips in a range of volumes are packed in single trays.

Brand:  Sartorius LH-LF790201

Code : NEW

Additional Details : Weight : 1.19250kg

 View more versions of this product

Product Code. 15290044

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

Low-retention tips for maximum sample recovery
  • Extremely even, liquid-repellent and hydrophobic surface optimizes the flow of liquids
  • Liquids slide easily off the chemically resistant surface, leaving very little residue behind
  • Ideal for fluids with low surface tension, such as viscous, detergent-containing liquids
  • Useful in PCR/real-time PCR, cloning, SDS-PAGE and other nucleic acid or protein analysis methods
Maximum safety and highest quality
  • Features a polyethylene filter without self-sealing additives that can interfere with the sample and results
  • Safety air gap between sample and filter reduces the risk of sample absorption into the filter
  • Filter protects against aerosol and liquid contamination and reduces pipette maintenance
  • E-beam pre-sterilized for sterile work
  • Certified DNase, RNase and endotoxin-free and compliant with ISO 9001 and ISO 13485
Ergonomically designed for precision and convenience
  • Perfect tip fitting and sealing to provide maximum precision and accuracy
  • Enables ergonomic and light tip attachment/ejection with Optiload feature of Sartorius pipettes
  • Compatible with Picus, eLINE™, mLINE™ and Proline™ Plus pipettes and most other brands
  • Color-coded trays and tips for easy matching with compatible Sartorius pipettes
  • Virgin polypropylene is 100% recyclable or can be incinerated as energy waste
Specifications

Specifications

5 to 200 μL
Sterile
5.25cm
E-beam
Low Retention
Sartorius, Universal Fit pipetters
Filtered
Autoclavable
DNase, RNase, ATP, and Endotoxin Free
Rack
Green
Polypropylene, Polyethylene (Filter)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers