Learn More
Sartorius Low Retention SafetySpace™ Filter Tips
Maximize sample recovery, pipetting precision and sample security. Sartorius Low Retention SafetySpace™ Filter Tips feature a liquid-repellent surface, additive-free filter and a perfect-sealing fit. Compatible with Sartorius pipettes. Sterile tips in a range of volumes are packed in single trays.
Brand: Sartorius LH-LF790011
Code : NEW
Additional Details : Weight : 0.91980kg
Description
Low-retention tips for maximum sample recovery- Extremely even, liquid-repellent and hydrophobic surface optimizes the flow of liquids
- Liquids slide easily off the chemically resistant surface, leaving very little residue behind
- Ideal for fluids with low surface tension, such as viscous, detergent-containing liquids
- Useful in PCR/real-time PCR, cloning, SDS-PAGE and other nucleic acid or protein analysis methods
- Features a polyethylene filter without self-sealing additives that can interfere with the sample and results
- Safety air gap between sample and filter reduces the risk of sample absorption into the filter
- Filter protects against aerosol and liquid contamination and reduces pipette maintenance
- E-beam pre-sterilized for sterile work
- Certified DNase, RNase and endotoxin-free and compliant with ISO 9001 and ISO 13485
- Perfect tip fitting and sealing to provide maximum precision and accuracy
- Enables ergonomic and light tip attachment/ejection with Optiload feature of Sartorius pipettes
- Compatible with Picus, eLINE™, mLINE™ and Proline™ Plus pipettes and most other brands
- Color-coded trays and tips for easy matching with compatible Sartorius pipettes
- Virgin polypropylene is 100% recyclable or can be incinerated as energy waste
Specifications
0.1 to 10 μL | |
Sterile | |
3.2cm | |
E-beam | |
Low Retention | |
Sartorius, Universal Fit pipetters |
Filtered | |
Autoclavable | |
DNase, RNase, ATP, and Endotoxin Free | |
Rack | |
Gray | |
Polypropylene, Polyethylene (Filter) |