missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Low Retention Optifit Tips
Maximize sample recovery and pipetting precision. Sartorius Low Retention Optifit Tips feature a durable, liquid-repellent surface and are compatible with Sartorius pipettes for perfect sealing and ergonomic use. A range of color-coded tip sizes are available in single trays or space-saving refill towers.
£51.01 - £106.50
Specifications
Filtered | Non-Filtered |
---|---|
Sterility | Non-sterile |
Autoclavable | Autoclavable |
Tip Style | Low Retention |
For Use With (Equipment) | Sartorius, Universal Fit pipetters |
Product Code | Brand | Color Code | Volume (Metric) | Length (Metric) | Format | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color Code | Volume (Metric) | Length (Metric) | Format | Price | Quantity & Availability | ||
15260034
|
Sartorius
LH-L790010 |
Gray | 0.1 to 10 μL | 3.15cm | Rack |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
16313136
|
Sartorius
LH-L790012 |
Gray | 0.1 to 10 μL | 3.15cm | Refill |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15280034
|
Sartorius
LH-L790200 |
Yellow | 0.5 to 200 μL | 5.1cm | Rack |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15290034
|
Sartorius
LH-L790202 |
Yellow | 0.5 to 200 μL | 5.1cm | Refill |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15200044
|
Sartorius
LH-L790350 |
Orange | 5 to 350 μL | 5.4cm | Rack |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15220044
|
Sartorius
LH-L791000 |
Blue | 10 to 1000 μL | 7.15cm | Rack |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15210044
|
Sartorius
LH-L790352 |
Orange | 5 to 350 μL | 5.4cm | Refill |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15230044
|
Sartorius
LH-L791200 |
Purple | 50 to 1200 μL | 7.15cm | Rack |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
Low-retention tips for maximum sample recovery- Extremely even, liquid-repellent and hydrophobic surface optimizes the flow of liquids
- Liquids slide easily off the chemically resistant surface, leaving very little residue behind
- Ideal for fluids with low surface tension, such as viscous, detergent-containing liquids
- Useful in PCR/real-time PCR, cloning, SDS-PAGE and other nucleic acid or protein analysis methods
- With perfect tip fitting and sealing to provide maximum accuracy
- Enables ergonomic and light tip attachment/ejection with Optiload feature of Sartorius pipettes
- Compatible with Picus, eLINE™, mLINE™ and Proline™ Plus pipettes and most other brands
- Color-coded trays and tips for easy matching with compatible Sartorius pipettes
- Trays are certified DNase, RNase and endotoxin-free; all tips are ISO 9001 and ISO 13485 compliant
- Easy tip identification with clear labeling that include traceability information
- Virgin polypropylene is 100% recyclable or can be incinerated as energy waste
- Unfiltered, nonsterile tips are autoclavable at 121°C for 20 minutes
Specifications
Non-Filtered | |
Autoclavable | |
Sartorius, Universal Fit pipetters |
Non-sterile | |
Low Retention | |
Polypropylene |