missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Biohit™ Low Retention Optifit Tips

Maximize sample recovery and pipetting precision. Sartorius™ Biohit™ Low Retention Optifit Tips feature a durable, liquid-repellent surface and are compatible with Sartorius pipettes for perfect sealing and ergonomic use. A range of color-coded tip sizes are available in single trays or space-saving refill towers.

Brand:  Sartorius™ LH-L791210

Code : NEW

Additional Details : Weight : 1.87000kg

 View more versions of this product

Product Code. 15240044

  • £88.10 / Pack of 960


Estimated Shipment
21-05-2018
Add to basket

Description

Description

Low-retention tips for maximum sample recovery
  • Extremely even, liquid-repellent and hydrophobic surface optimizes the flow of liquids
  • Liquids slide easily off the chemically resistant surface, leaving very little residue behind
  • Ideal for fluids with low surface tension, such as viscous, detergent-containing liquids
  • Useful in PCR/real-time PCR, cloning, SDS-PAGE and other nucleic acid or protein analysis methods
Ergonomically designed for maximum precision 
  • With perfect tip fitting and sealing to provide maximum accuracy
  • Enables ergonomic and light tip attachment/ejection with Optiload feature of Sartorius pipettes
  • Compatible with Biohit™ Picus, eLINE™, mLINE™ and Proline™ Plus pipettes and most other brands
  • Color-coded trays and tips for easy matching with compatible Sartorius pipettes
Designed to the highest standards
  • Trays are certified DNase, RNase and endotoxin-free; all tips are ISO 9001 and ISO 13485 compliant
  • Easy tip identification with clear labeling that include traceability information
  • Virgin polypropylene is 100% recyclable or can be incinerated as energy waste
  • Unfiltered, nonsterile tips are autoclavable at 121°C for 20 minutes
Specifications

Specifications

50 to 1200μL
Nonsterile
Yes
Polypropylene
10 x 96
Biohit™ pipettes and most other pipette brands
No
Purple
Optifit Low Retention
Single Tray
9cm
Videos