Learn More
Sartorius Hydrophobic edged Sterile Cellulose Nitrate and Acetate Membrane Filters
Membrane Filters for Colony Counting and Sterility Testing - Cellulose nitrate (cellulose ester), Cellulose acetate and regenerated Cellulose, hydrophobic edged, individually, sterile packaged
Brand: Sartorius 13506--50----ACN
Code : NEW
Additional Details : Weight : 0.01000kg
Description
Hydrophobic edge membranes are used mainly for colony count and sterility testing of solutions containing substances with antibiotic characteristics. The hydrophobic edge avoids the penetration of any growth-inhibitory substance into the membrane clamp zone wherefrom it could not be rinsed out and the substance could inhibit microbial growth during incubation.
- outstanding retention rates for microorganisms
- 0.45μm are acc. to ISO 7704
- 0.2μm are validated by BCT
- certified quality
- Individually, sterile packaged
Specifications
White | |
0.5 μm | |
For colony count; sterility testing; particle count. | |
Hydrophobic | |
50 mm |
Cellulose Nitrate | |
Sterile | |
Black | |
100/Pk. |