missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Hydrophobic edged Sterile Cellulose Nitrate and Acetate Membrane Filters

Membrane Filters for Colony Counting and Sterility Testing - Cellulose nitrate (cellulose ester), Cellulose acetate and regenerated Cellulose, hydrophobic edged, individually, sterile packaged

Brand:  Sartorius™ 13107--50----ACN

Code : NEW

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10263571

  • £167.00 / Pack of 100


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

Hydrophobic edge membranes are used mainly for colony count and sterility testing of solutions containing substances with antibiotic characteristics. The hydrophobic edge avoids the penetration of any growth-inhibitory substance into the membrane clamp zone wherefrom it could not be rinsed out and the substance could inhibit microbial growth during incubation.

  • outstanding retention rates for microorganisms
  • 0.45μm are acc. to ISO 7704
  • 0.2μm are validated by BCT
  • certified quality
  • Individually, sterile packaged
The membranes are available in three different materials:
  • Cellulose nitrate (cellulose ester), a material which assures effective retention with high flow rates and optimum colony growth
  • Cellulose acetate, a material which combines high flow rates and thermal stability with very low adsorption characteristics
  • Regenerated Cellulose, a material which combines excellent chemical and thermal stability with very low adsorption characteristics

Specifications

Specifications

0.2μm
50mm
Yes
For colony count; sterility testing; particle count.
Hydrophobic
Cellulose Nitrate
White
100/pk.
Black
Videos