missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Hydrophobic Edged Nonsterile Cellulose Nitrate and Acetate Membrane Filters

The non-sterile membrane filters are made of cellulose nitrate (cellulose mixed ester), cellulose acetate or regenerated cellulose. They can be used for colony counting, particle testing and microscopy. Choose between gridded or non-gridded, membranes, either with or without hydrophobic edge.

Brand:  Sartorius 13506--47------N

Code : NEW

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 11770626

  • £194.00 / Pack of 100
Estimated Shipment: 14-06-2024
to see stock.
Add to basket

Description

Description

Hydrophobic edge membranes are used mainly for colony count and sterility testing of solutions containing substances with antibiotic characteristics. The hydrophobic edge avoids the penetration of any growth-inhibitory substance into the membrane clamp zone wherefrom it could not be rinsed out and the substance could inhibit microbial growth during incubation.

Membranes are available in three different materials:

  • Cellulose nitrate (cellulose ester), a material which assures effective retention with high flow rates and optimum colony growth
  • Cellulose acetate, a material which combines high flow rates and thermal stability with very low adsorption characteristics
  • Regenerated Cellulose, a material which combines excellent chemical and thermal stability with very low adsorption characteristics

Specifications

Specifications

White
0.5 μm
For colony count; sterility testing; particle count; microscopy
Hydrophobic
Cellulose Acetate
Non-sterile
Black
47 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers