Gridded Sterile Cellulose Nitrate Membrane Filters: 0.45μm

Ensure quality control in microbiological filtering. Sartorius™ Gridded Sterile Cellulose Nitrate Membrane Filters, 0.45μm are single-packed membranes with colored grids for colony counting, particle testing and microscopy. The 0.45μm pore size is made in accordance with ISO 7704. Choose from two diameterrs and quantities in a range of filter/grid color combinations.

Overview
Brand: Sartorius Stedim Biotech

Manufacturer Part Number: 114H6--47----ACN

UNSPSC: 41120000

Code: NEW

Additional Details:
Additional Details: Weight: 0.80000kg



Product Code. 11813220

Quantity Price
1 £ 101.0 / Pack of 100
Estimated Shipment
10-04-2017
Add to basket


Description and Specification

Specification

For Use With (Application) For colony count; sterility testing; particle count; microscopy
Pore Size 0.45μm
Individually wrapped Yes
Wettability Hydrophilic
Grid Color Black
Diameter (Metric) Outer 47mm
Color White
Material Cellulose Nitrate
Sterile Yes
Quantity (No. per Case) 100/pk.