missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Gridded Sterile Cellulose Nitrate Membrane Filters: 0.2μm

Ensure quality control in routine microbiological filtering. Sartorius™ Gridded Sterile Cellulose Nitrate Membrane Filters, 0.2μm are single-packed membranes with black grids for colony counting, particle testing and microscopy. The 0.2μm pore size is BCT validated. Choose from two diameters and packaging quantities.

Brand:  Sartorius™ 11407--50----ACN

Code : NEW

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11768682

  • £105.00 / Pack of 100

Estimated Shipment
Add to basket



Sterile, individually packaged filters for strict quality control
  • Pre-sterilized via gamma irradiation at 25kGray
  • Ready-to-use to save preparatory time
  • Avoids contamination of remaining filters in opened packs
  • Filter identification and lot number are printed on each individual envelope
  • Manufactured in accordance with ISO 7704, ISO 7899-2, ISO 8199, ISO 9308-1 and EN 12780
  • Each membrane is checked to ensure:
    • It is not damaged in any way
    • It is positioned correctly with no slippage under the edge seal
    • It is free of particles
    • Each envelope has readable lettering
High-quality Cellulose Nitrate membranes
  • Defined particle retention and outstanding, reliable recovery rates for microorganisms
  • Cellulose nitrate filters (mixed cellulose ester) combine high flow rates with optimal colony growth
  • Black grid divides the filtration area in 130 squares and provides stark color contrast
    • Enables easy and reliable counting and identification of colonies and particles
    • Does not influence the growth of bacteria and micro-colonies
  • 0.2μm filters are the standard for sterile filtration and are validated by the Bacteria Challenge Test (BCT)
  • Available in 47 and 50mm (1.9 and 2.0 in,) diameters 


For colony count; sterility testing; particle count; microscopy
Cellulose Nitrate