Sartorius™ Glass Microfiber Filters


Overview
Brand: Sartorius™

Manufacturer Part Number: FT-3-1104-047

UNSPSC: 41120000

Code: NEW

Additional Details:
Additional Details: Weight: 0.02400kg



Product Code. 11797405

Quantity Price
1 £ 16.5 / Pack of 50
Estimated Shipment
11-05-2017
Add to basket


Description and Specification

Specification

Thickness (Metric) 0.05cm
Product Type Glass microfiber filter
Material Borosilicate Glass
Color (Overall) White
Purity High
Format Filter disc
Resistivity 18.5
Weight (Metric) 120
Diameter (Metric) 4.7cm
Grade MGD
Particle Retention 2.7μm
Temperature (Metric) Resistant 500 or 550°C
For Use With (Application) Ideal for critical analyses in which impurities can be washed out of the filter
Filtration Time 18 sec.