missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Glass Microfiber Filters

Brand:  Sartorius™ FT-3-1104-100

UNSPSC : 41120000

Code : NEW

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 11770436

  • £49.50 / Pack of 50


Call for latest availability
+44 (0)1509 555 500
Add to basket

Specifications Description & Specifications

Specifications

White
Ideal for critical analyses in which impurities can be washed out of the filter
MGD
18.5
0.05cm
Glass microfiber filter
10cm
18 sec.
Filter disc
2.7μm
500 or 550°C
120
High
Borosilicate Glass