missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Glass Microfiber Filters

Binder free glass microfiber filters are suitable for analytical and gravimetric analyses. They are also used as prefilter.

Brand:  Sartorius FT-3-1102-055

Code : NEW

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 11740426

  • £43.50 / Pack of 50
Estimated Shipment: 31-05-2024
to see stock.
Add to basket

Description

Description

  • Filters are made of 100% borosilicate, are highly pure and extremely white
  • They continue to perform over long periods unlike cellulose filters whose rate of filtration drops off rapidly as the particulate load increases
  • They are ideal for critical analyses in which impurities can be washed out of the filter
  • Temperature resistant up to 500 or 550°C (grade MG 550-HA )
  • Available in different formats as in rolls, discs and sheets
Specifications

Specifications

White
MGB
Glass Microfiber Filter
Ideal for critical analyses in which impurities can be washed out of the filter
High
500°C or 550°C
5.5 cm
100 sec.
1 μm
Filter Disc
Borosilicate Glass
95
0.07 cm
143
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers