Sartorius™ Glass Microfiber Filters


Overview
Brand: Sartorius™

Manufacturer Part Number: FT-3-1101-030

UNSPSC: 41120000

Code: NEW

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 11725296

Quantity Price
1 £ 20.9 / Pack of 100
Estimated Shipment
11-04-2017
Add to basket


Description and Specification

Specification

Thickness (Metric) 0.02cm
Color (Overall) White
Material Borosilicate Glass
Product Type Glass microfiber filter
Purity High
Format Filter disc
Resistivity 36
Weight (Metric) 52
Diameter (Metric) 3cm
Particle Retention 1.6μm
Grade MGA
Temperature (Metric) Resistant 500 or 550°C
For Use With (Application) Ideal for critical analyses in which impurities can be washed out of the filter
Filtration Time 40 sec.