missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Glass Microfiber Filters

Brand:  Sartorius™ FT-3-1101-080

Code : NEW

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10260102

  • £48.20 / Pack of 100


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

  • Filters are made of 100% borosilicate, are highly pure and extremely white
  • They continue to perform over long periods unlike cellulose filters whose rate of filtration drops off rapidly as the particulate load increases
  • They are ideal for critical analyses in which impurities can be washed out of the filter
  • Temperature resistant up to 500 or 550°C (grade MG 550-HA )
  • Available in different formats as in rolls, discs and sheets
Specifications

Specifications

White
Ideal for critical analyses in which impurities can be washed out of the filter
MGA
36
0.02cm
Glass microfiber filter
8cm
40 sec.
Filter disc
1.6μm
500 or 550°C
52
High
Borosilicate Glass
Videos