Sartorius™ Glass Microfiber Filters


Overview
Brand: Sartorius™

Manufacturer Part Number: FT-3-1101-110

UNSPSC: 40161803

Code: NEW

Additional Details:
Additional Details: Weight: 0.10000kg



Product Code. 10203481

Quantity Price
1 £ 63.0 / Pack of 100
Estimated Shipment
10-04-2017
Add to basket


Description and Specification

Specification

Thickness (Metric) 0.02cm
Material Borosilicate Glass
Color (Overall) White
Product Type Glass microfiber filter
Format Filter disc
Purity High
Resistivity 36
Diameter (Metric) 11cm
Weight (Metric) 52
Grade MGA
Particle Retention 1.6μm
For Use With (Application) Ideal for critical analyses in which impurities can be washed out of the filter
Filtration Time 40 sec.
Temperature (Metric) Resistant 500 or 550°C