Sartorius™ Glass Microfiber Filters


Overview
Brand: Sartorius™

Manufacturer Part Number: FT-3-1102-110

UNSPSC: 41120000

Code: NEW

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 11780426

Quantity Price
1 £ 66.2 / Pack of 50
Estimated Shipment
14-06-2017
Add to basket


Description and Specification

Specification

Thickness (Metric) 0.07cm
Product Type Glass microfiber filter
Material Borosilicate Glass
Color (Overall) White
Purity High
Format Filter disc
Resistivity 95
Diameter (Metric) 11cm
Weight (Metric) 143
Grade MGB
Particle Retention 1μm
For Use With (Application) Ideal for critical analyses in which impurities can be washed out of the filter
Filtration Time 100 sec.
Temperature (Metric) Resistant 500 or 550°C