missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Glass Microfiber Filters
Binder free glass microfiber filters are suitable for analytical and gravimetric analyses. They are also used as prefilter.
Brand: Sartorius FT-3-1102-050
Code : NEW
Additional Details : Weight : 0.01000kg
Description
- Filters are made of 100% borosilicate, are highly pure and extremely white
- They continue to perform over long periods unlike cellulose filters whose rate of filtration drops off rapidly as the particulate load increases
- They are ideal for critical analyses in which impurities can be washed out of the filter
- Temperature resistant up to 500 or 550°C (grade MG 550-HA )
- Available in different formats as in rolls, discs and sheets
Specifications
White | |
MGB | |
Glass Microfiber Filter | |
Ideal for critical analyses in which impurities can be washed out of the filter | |
High | |
500°C or 550°C | |
5 cm |
100 sec. | |
1 μm | |
Filter Disc | |
Borosilicate Glass | |
95 | |
0.07 cm | |
143 |