missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Entris™ Toploading Balances
When you need to get a heavy workload of repetitive applications done fast
Brand: Sartorius™ ENTRIS2202-1S
Code : NEW
Additional Details : Weight : 5.00000kg
Description
- White-backlit, high-contrast display with 15 mm digits; exceptionally easy to read under any room lighting conditions
- New operating concept: easy configuration of the individual settings guided by short, menu-driven text prompts (choice of 5 languages) and simple navigation using cursor keys
- Internal calibration only (except Mfr. No. ENTRIS22021S - Manual calibration)
- RS-232C bidirectional interface port; optional Sartorius cable for connection of the balance to a USB port
- Total ease of operation
- All keys have positive click action
- Clearly defined control panel
- Monolithic weighing cell provides high thermal stability and extremely fast response times
- Fast response time and display stability
- Language-driven user interface
- Unit toggle of up to 5 units
Applications
Percent weighing, unit toggle, animal weighing, net-total, calculation, density determination and counting
Specifications
2.2 kg | |
RS-232C, 25-pin | |
10 mg | |
30mg | |
ENTRIS2202-1S | |
180mm |
Toploading Balance | |
180mm | |
Internal Calibration | |
10mg | |
1.5 sec. |