Sartorius™ Dispense Gun for arium™


Overview
Brand: Sartorius™

Manufacturer Part Number: H2OPRO-AMDG2

DISPENSE GUN WITH WALL BRACKET ARIUM

UNSPSC: 41100000

Code: NEW

Additional Details:
Additional Details: Weight: 0.20000kg



Product Code. 11715006

Quantity Price
1 £ 566.0 / Each
Estimated Shipment
03-03-2017
Add to basket


Description and Specification

Specification

Material Plastic
Feedwater Temperature (Metric) 5 to 35°C
Color (Overall) White
Product Type Dispensing Gun
Width (Metric) 9cm
Weight (Metric) 0.46kg
For Use With (Equipment) Arium™ ultrapure water system
Depth (Metric) 28.5cm
Height (Metric) 10cm
Includes Wall mounting kit