missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Dispense Gun for arium™

Brand:  Sartorius™ H2OPRO-AMDG1

UNSPSC : 41100000

Code : NEW

Additional Details : Weight : 0.20000kg

 View more versions of this product

Product Code. 11705006

  • £876.00 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

  • Suitable for ultrapure water dispensing
  • Sterile water dispensing through a 0.2μm membrane final filter capsule
  • Integrated, height-adjustable stand
  • Ergonomically-designed dispenser gun
  • Range up to 2.5 meters
  • Easy-to-use, Light weight
  • Material: Stand, Aluminum (gray anodized)
  • Dispenser gun: Plastic (white finish)
  • Tubing: PE / PVDF
  • Feed Water Requirements: Input Pressure: 0 - 3 bar
  • Temperature: 5 - 35 °C
  • Product Water Quality: Particles: > 1/ml Bacteria: > 1 CFU/1000 mL, when using a Sartopore™ 2 150 membrane final filter capsule
Specifications

Specifications

White
5.6kg
Dispensing Gun
51cm
59.5cm
Height adjustable Aluminum stand
Arium™ ultrapure water system
5 to 35°C
18.5cm
Plastic