missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Cubis™ Essential Precision Balances
The right choice for users without complex operations who primarily want to perform ultra-precise weighing
Brand: Sartorius MSE623S-ED15
Code : NEW
Additional Details : Weight : 9.90000kg
Description
Features
- Large, high-contrast, liquid crystal Cubis MSE display
- Easy-to-understand menu guidance with short text prompts
- Clearly structured keys for precise activation of functions
- Software support for fast leveling
- Robust, monolithic weighing system technology for reliable measuring results
- Easy calibration with isoCAL (internal automatic calibration | adjustment function)
- Amply dimensioned, rectangular weighing pans
- Data Interfaces: USB and RS232C; 3 optional ports are available as an accessory (Bluetooth, PS/2, RS232C)
- Choose from 13 preconfigured premium Cubis Lab Balances, including semi-micro, analytical, precision and high-capacity balances
Draft Shields
- Semi-micro and analytical models (14-559-000, 001, 002) include draft shields with high mechanical stability and effortlessly silent moving doors.
- No disturbing frame, for unhindered access to the weighing pan.
- Protected against electrostatic influences by a conductive coating
Applications
Unit conversion, isoCAL automatic calibration/adjustment function, density determination (buoyancy method only), calculations, averaging, net/total formulation, weighing in percent, counting,
totalizing
Specifications
620 g | |
≤2 mg | |
Square | |
≤1 sec. | |
140 mm |
1 mg | |
MSE623S-ED15 | |
≤0.7 mg | |
Precision Balance | |
140 mm |