Learn More
Sartorius Cubis™ MSE Precision Balance without Draft Shield
For users who need to weigh with the highest accuracy, but have lower needs in terms of complexity of a weighing process and data management.
Brand: Sartorius MSE8202S-000-D0
Code : 18
Additional Details : Weight : 7.00000kg
Description
MSE Toploader Balances are part of the Cubis modular equipment series, which incorporates a precisely-machined second generation monolithic weigh cell for increased accuracy and ultra-fast response for quick results with outstanding repeatability. Cubis is the first and only balance to automatically check, perform and document its exact leveling.
- Offers the highest level of safety by providing uncompromising reliability of weighing results and conformity to standards
- Short measurement times result in time gained—for every single measurement
- Comes standard with motorized leveling function—provides valuable support to always have a leveled balance
- Features isoCAL, a fully automatic calibration/adjustment function
- Q-Pan: Automatically minimizes off-center loading errors to maximize weighing accuracy
- Interfaces, such as: Bluetooth™ (wireless), 9-pin RS232C with PS2 port (for the connection of a keyboard or barcode scanner) or an additional 25-pin RS232C port are optionally available
- Stainless steel weigh pan without a draft shield
- Protected against dust and water
- Offers a wide selection of accessories for extended options
- Pan Size: 206 x 206mm (except for Model 5202S, which measures 140 x 140mm)
- Large, high-contrast LCD with clearly structured keys for precise activation of functions
- Easy-to-understand menu guidance with short text prompts
- Comes standard with built-in USB and 25-pin RS232C communication interfaces
- Perfect for users who need to weigh with the highest accuracy, but who have less complex application/communication requirements
- Applications include: Basic weighing, weighing in percent, averaging (animal weighing), mass unit conversation, counting, net/total formulation, density determination (buoyancy method only), totalizing, calculations
Specifications
Keys | |
RS-232 25 pin, RS232 9 pin, bluetooth, PS/2 port | |
8.2 kg | |
10 mg | |
AC adapter, dust cover, manual | |
Assisted | |
Die-cast Metal, Stainless Steel | |
8202S | |
≤±7 mg | |
≤1 sec. | |
5°C to 40°C | |
Precision Balance | |
9.9 in. | |
25.2 cm | |
11.5 in. | |
20.9 in. | |
53.3 cm | |
100/240 V 50/60 Hz | |
7 w | |
50/60 Hz |
ISO, FDA/USP, GxP | |
20 mg | |
LCD | |
Carat, grain, milligram, pound, ounce, pennyweight | |
IP 54 | |
≤±20 mg | |
≤1.5 sec. | |
Square | |
12 g | |
41°F to 104°F | |
5000 g | |
2 Years | |
8.1 in. | |
20.6 cm | |
29.2 cm | |
8.1 in. | |
20.6 cm | |
100/240 V | |
1 A |