Sartorius™ Cubis™ Essential High-Capacity Balances

The right choice for users without complex operations who primarily want to perform ultra-precise weighing

Overview
Brand: Sartorius™

Manufacturer Part Number: MSE36200S-ED15

UNSPSC: 41111502

Code: NEW

Additional Details:
Additional Details: Weight: 15.00000kg



Product Code. 15324308

Quantity Price
1 £ 2970.0 / Each
Estimated Shipment
09-05-2017
Add to basket


Description and Specification

Specification

Capacity (Metric) 36 / 200g
Type Precision Balance
Width (Metric) Pan 400mm
Linearity ≤1000mg
Repeatability ≤500mg
Stabilization Time ≤1 sec.
Depth (Metric) Pan 300mm
Pan Shape Rectangle
Readability 1000mg
Model MSE36200S-ED15

Features
  • Large, high-contrast, liquid crystal Cubis MSE display
  • Easy-to-understand menu guidance with short text prompts
  • Clearly structured keys for precise activation of functions
  • Software support for fast leveling
  • Robust, monolithic weighing system technology for reliable measuring results
  • Easy calibration with isoCAL (internal automatic calibration | adjustment function)
  • Amply dimensioned, rectangular weighing pans
  • Data Interfaces: USB and RS232C; 3 optional ports are available as an accessory (Bluetooth, PS/2, RS232C)
  • Choose from 13 preconfigured premium Cubis Lab Balances, including semi-micro, analytical, precision and high-capacity balances
 
Applications
Unit conversion, isoCAL automatic calibration/adjustment function, density determination (buoyancy method only), calculations, averaging, net/total formulation, weighing in percent, counting, totalizing