missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Cubis™ Essential Analytical Balances
The right choice for users without complex operations who primarily want to perform ultra-precise weighing
£5680.00 - £6520.00
Specifications
Readability | 0.1 mg |
---|---|
Stabilization Time | ≤3 sec. |
Type | Analytical Balance |
Width (Metric) Pan | 85 mm |
Product Code | Brand | Model | Readability | Stabilization Time | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Readability | Stabilization Time | Price | Quantity & Availability | |||
15354278
|
Sartorius
MSE324S-ED15 |
MSE324S-ED15 | 0.1 mg | ≤3 sec. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15374278
|
Sartorius
MSE224S-ED15 |
MSE224S-ED15 | 0.1 mg | ≤3 sec. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Features
- Large, high-contrast, liquid crystal Cubis MSE display
- Easy-to-understand menu guidance with short text prompts
- Clearly structured keys for precise activation of functions
- Software support for fast leveling
- Robust, monolithic weighing system technology for reliable measuring results
- Easy calibration with isoCAL (internal automatic calibration / adjustment function)
- Amply dimensioned, rectangular weighing pans
- Data Interfaces: USB and RS232C; 3 optional ports are available as an accessory (Bluetooth, PS/2, RS232C)
- Choose from 13 preconfigured premium Cubis Lab Balances, including semi-micro, analytical, precision and high-capacity balances
Draft Shields
- Semi-micro and analytical models (14-559-000, 001, 002) include draft shields with high mechanical stability and effortlessly silent moving doors.
- No disturbing frame, for unhindered access to the weighing pan.
- Protected against electrostatic influences by a conductive coating
Applications
Unit conversion, isoCAL automatic calibration/adjustment function, density determination (buoyancy method only), calculations, averaging, net/total formulation, weighing in percent, counting, totalizing
Specifications
0.1 mg | |
≤3 sec. | |
Analytical Balance | |
85 mm |