Learn More
Sartorius Combisart™ Multibranch Systems for Colony Counting
Sterile venting of every filter station
Brand: Sartorius 16828-CS
Code : NEW
Additional Details : Weight : 3.20000kg
Description
Sterile venting of every filter station
The Sartorius Combisart system enables you to select the optimal hardware and consumables for your needs in microbiological analysis or particle count in quality assurance. Combisart features a modular design and field-proven standard accessories to make your choice easier. At the heart of the Combisart system is a stainless steel manifold designed to accommodate all types of filter holders and funnels such as ready-to-use Biosart 100 Monitors, ready-to-use Biosart 250 Funnels, flammable units such as stainless steel funnels for colony counting, autoclavable glass filter holders and autoclavable polycarbonate.
- Sterile venting of each membrane after filtration
- Sterilization according to ISO 8199
- Special polished stainless steel surfaces allow easy cleaning and rinsing
- Filtration of three or six samples in parallel
- Easy pouring out of non-filterable samples
- Equally easy for right- and left-handed users
- Maximum flexibility due to different set-ups
- Space-saving in the autoclave
- Stainless steel 304
Combisart Configurator
The Combisart Configurator enables an easy compilation of the Combisart components and shows the set-up of the Combisart hardware consisting of manifold, funnel, vacuum pump and accessories.
Sterile Venting
A special feature of the Combisart manifold are the stainless steel three-way valves (taps). They allow the vacuum for each filter holder to be individually controlled and each filter station to be sterilely vented. This rules out secondary contamination of the underside of the filter. Since the most reliable sterilization method is autoclaving, the Combisart design offers a unique advantage for this method. After inserting the membrane filters in the filter holders, you can simply unscrew them as an entire unit from each workstation and autoclave them. You can even pour out a non-filterable sample from each unit. And Combisart makes filtration equally easy for left- or right-handed users in your laboratory, because funnels can be positioned to suit the individual user.
Maximum economy
Requirements and applications may change over time. With Combisart, you can quickly adapt your current equipment configuration to meet new requirements. This means that you can switch from a re-useable filter holder to a disposable unit without requiring a new equipment investment. Whatever requirements you place on our products today, the choice of filter holders that best meet your needs is yours.
The right equipment for your application
In connection with the single base 16840 they are flexible to adapt disposable Biosart 250 of stainless steel funnels. The stainless steel filter support of the single base 16840 allows a homogenous distribution of the residues on the membrane filter surface. The Biosart 100 adapter 16414 ensure that the Monitors are positioned perfectly level minimizing the risk of contamination during filtration. 3 or 6 polycarbonate holders of the type 16511 can be screwed onto the manifold directly. Glass units (16306 or 16307) can be fitted by using corresponding adapter-/stopper-combinations. The 3- or 6-branch manifolds allow time-saving when mass examinations.
Specifications
Combisart 3-branch manifolds, pre-assembled with funnels and lids | |
12.5cm2 | |
Stainless Steel | |
Hose Nipple, DN 10 | |
1.85/1.96 in. | |
ISO 8199, B.S. 304S31, AISI 304 | |
3 Frits |
500mL | |
Female Threads, TR 20 x 2 | |
2 bar | |
3 or 6 | |
4.7/5cm | |
Microbiological analysis or particle count in quality assurance |