missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Combisart™ Accessories for Colony Counting
Accessories for Sartorius Combisart Individual and Multibranch Systems for Colony Counting
£190.00 - £790.00
Specifications
Product Type | Base Support |
---|---|
Filtration Area | 12.5cm2 |
Material | Stainless Steel |
For Use With (Application) | Microbiological analysis or particle count in quality assurance |
Includes | 50mm Frit |
Product Code | Brand | Outlet Style | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Outlet Style | Price | Quantity & Availability | |||||
10699792
|
Sartorius
16840 |
TR 20 x 2mm male thread with DN 24 (≈24mm) hexagonal nut |
£190.00
Each |
In Stock
Log in to see stock. |
|||||
10469511
|
Sartorius
16841 |
Hose Nipple, DN 10 |
£790.00
Each |
In Stock
Log in to see stock. |
|||||
Description
For use with Combisart Individual and Multibranch Systems for Colony Counting (Rep. Cat. Nos. 14-555-800 and 14-555-802).
Specifications
Base Support | |
Stainless Steel | |
50mm Frit |
12.5cm2 | |
Microbiological analysis or particle count in quality assurance |