Learn More
Sartorius Claristep™ Filter, 0.45 μm
Make light work of a tedious task. Use Claristep™ Filter Units to remove particles from samples prior to analytics. The filters are suitable for small sample volumes of 60 to 600 μL and are used without syringe. Syringeless filters and simple manual processing simplify sample clarification.
Brand: Sartorius 17C06FT--480
Code : NEW
Additional Details : Weight : 1.30000kg
Description
- Process samples without a vacuum source or a power supply
- Multiplexing of up to 8 samples
- Syringeless
- Suitable for low sample volumes
- Non-sterile
- Hydrophilic
- Diameter: 9.7 mm
- Membrane Filter Material: Regenerated cellulose (RC)
- Housing Material: Polypropylene (PP) Housing
Specifications
60 to 600 μL | |
Room Temperature | |
480 Pk. | |
Syringeless Filter |
0.45 μm | |
Claristep™ | |
HPLC (high-performance liquid chromatography) | |
Analytical Sample Preparation, Clarification |