Sartorius™ Biosart™ 100 Nutrient Media

Microbiological Nutrient Media for Filtration Units

Overview
Brand: Sartorius™

Manufacturer Part Number: 16400-02----TC-K

UNSPSC: 41116155

Code: 53

Additional Details:
Additional Details: Weight: 0.10000kg



Product Code. 15107034

Quantity Price
1 £ 72.8 / 50 ampoules
Estimated Shipment
16-05-2017
Add to basket


Description and Specification

Specification

Media Type TGE ; Total Count
Storage Requirements 4°C
For Use With (Application) Microbiological testing of pharmaceuticals, food, beverages, Water and other liquids
Format Liquid
Shelf Life 1 Year
Detects Total count
Packaging Ampule
Manufacturing Origin United States
Quantity 2.5mL
Certifications/Compliance DIN, ISO