missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Biosart™ 100 Nutrient Media

Microbiological Nutrient Media for Filtration Units

Brand:  Sartorius™ 16400-02----SB-K

Code : NEW

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 11786025

  • £74.00 / Pack of 50


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

Biosart™ 100 Monitors have been specifically designed for microbiological testing of pharmaceuticals, food, beverages, water and other liquids. These sterile monitors with an incorporated membrane filter and cellulose pad are ready to use. Biosart™ 100 Nutrient Media for wetting the pad are available in individually sterilized, convenient plastic ampoules.Each box of Biosart™ 100 Nutrient Media contains 50 ampoules with sterile media, each with 2.5 ml and a lot certificate. If stored under proper conditions (+4°C), the culture media have a shelf life of 12 month (except for Endo, KF Strep, Lauryl Sulfate and Tergitol which have a 9-month shelf life). Biosart™ 100 Nutrient Media comply with international regulations and recommendations: International pharmacopoeias, DIN and ISO standards, the American Standards for Water and Foods, mineral water regulations, guidelines of the food and beverage industries.Within the scope of the quality assurance procedure and the stringent quality control standards every batch has passed Sartorius in-house tests of growth promotion, sterility, physical and technical parameters have been passed successfully. Biosart™100 Nutrient Media are convenient in use and eliminating the handling of glass ampoules.

  • presterilized media
  • certificate of quality for every batch
  • in compliance with international standards
  • consistent recovery
  • Ready-to-use
  • long shelf life

Specifications

Specifications

DIN, ISO
Liquid
Sabouraud
2.5mL
Microbiological testing of pharmaceuticals, food, beverages, Water and other liquids
Yeasts and molds
United States
Ampule
4°C
Videos